- M Size
description
- Used for warehousing, parts handling, assembly and food processing.
features
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as a glove liner
- Small size fits ladies well
- Complies with FDA food handling requirements 21 CFR, Part 177
| Color | Gray |
| 21 CFR | 1 |
| Color2 | Gray |
| Standard | 21 CFR |
| Gauge | 7 |
| Dry Instructions | Tumble Dry |
| Glove Size | Medium |
| Construction | Seamless Knit |
| Liner Material | Cotton, Polyester |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Wash Instructions | Machine Wash |
| Size | M |
| Bleach | Do Not Bleach |
| Cuff | Knit Wrist |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Weight | 1.11 LB |
| EAN or UPC | 616314002465 |

