- One Size
- Hi-Vis Yellow Color
applications
- Ideal for use in warm weather work conditions that require high visibility safety apparel be worn
features
- Hi-Visibility ranger style hat, hi-vis yellow, contrast reflective tape
- ANSI Compliant materials
- Full brim lightweight hat with mesh crown keeps head ventilated and cool
- Reflective piping around brim
- Drawstring to secure in place
- One size fits most sizing
| Reflective Type | Two-Tone |
| Sustainability | Reusable/Launderable |
| Manufacturer Name | SafetyGear by PIP® |
| Standard | ANSI Clothing N |
| Closure Type | Drawstring |
| Color | Hi-Vis Yellow |
| Size | OS |
| Weight | 0.22 LB |
| EAN or UPC | 616314073342 |

