- X-Large Size
- White Color
description
- Economical protection for light to medium duty applications. Great for manufacturing, pharmaceuticals, cleaning and lab work.
features
- Full length lab coat coverage to top of thigh
- Elastic wrist for secure fit
- High level of comfort and breathability
- Professional collar
- Snap buttons for quick donning
- No Pockets
| Seams | Serged |
| Size | XL |
| Clothing Type | Lab Coats |
| Standard | 21 CFR |
| Wash Instructions | Do Not Wash |
| Color | White |
| Closure Type | Snap |
| Wrists | Elastic |
| Fabric | Spunbond Polypropylene |
| Weight | 3.75 LB |
| EAN or UPC | 662909670205 |

