- 4X-Large/5X-Large Size
- Hi-Vis Yellow/Hi-Vis Orange Color
description
- Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.
applications
- Ideal for use in rainy work conditions that require high visibility safety apparel be worn, such as road construction workers, survey crews, utility workers, railway workers, emergency response personnel
features
- Lightweight polyester with waterproof PU coating and taped seams
- Zipper closure with storm flap
- Elastic waist pant with snap adjustable cuff
- Concealable hood for extra protection
| Standard | ANSI Clothing 3, ANSI Type Class R3 |
| Manufacturer Name | PIP |
| Construction | Water Resistant, Double Storm Flap |
| Thickness | 150 Denier |
| Size | 4XL-5XL |
| Color | Hi-Vis Yellow |
| Pockets | 2 |
| Hood | Attached |
| Wash Instructions | Do Not Wash |
| Closure Type | Zipper |
| Fabric | Polyester |
| Weight | 1.84 LB |
| EAN or UPC | 616314100031 |

