- 5X-Large Size
- Hi-Vis Orange/Hi-Vis Yellow Color
description
- Ideal for emergency response, traffic safety, survey crew, and roadway workers.
features
- Lightweight polyester with waterproof PU coating and taped seams
- Zipper closure with storm flap with snaps
- Side access pockets
- Concealable hood for extra protection
- Badge holder
| Construction | Water Resistant |
| Pocket Type | ID Pocket |
| Length | 48 in |
| Closure Type | Zipper |
| Size | 5XL |
| Wash Instructions | Do Not Wash |
| Thickness | 150 Denier |
| Hood | Detachable |
| Fabric | Polyester |
| Color | Hi-Vis Orange |
| Standard | ANSI Clothing 3, ANSI Type Class R3 |
| Pockets | 3 |
| Weight | 2.14 LB |
| EAN or UPC | 616314199455 |

