- 3X-Large Size
- Hi-Vis Yellow/Hi-Vis Orange Color
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in rainy work conditions that require high visibility safety apparel be worn, such as road construction workers, survey crews, utility workers, railway workers, emergency response personnel
features
- Waterproof breathable heavy duty 300 D 100% polyester outer shell
- 3M Scotchlite reflective material
- Fully adjustable hood accommodates hard hat
- Water-tight "D" ring harness access
- 4 pockets including clear ID holder
- 2 mic tabs
- Adjustable cuffs
| Pockets | 5 |
| Fabric | Polyester |
| Wash Instructions | Do Not Wash |
| Manufacturer Name | PIP |
| Pocket Type | ID Pocket, Zippered Pocket, Mic Tab, Chest Pocket |
| Color | Hi-Vis Yellow |
| Thickness | 300 Denier |
| Size | 3XL |
| Closure Type | Zipper |
| Hood | Attached |
| Standard | ANSI Clothing 3, ANSI Type Class R3 |
| Construction | D-Ring Access, Waterproof |
| Reflective Type | Silver |
| Reflective Width | 2 |
| 3M Scotchlite | Yes |
| Weight | 3.08 LB |
| EAN or UPC | 616314100185 |

