- Small Size
- Hi-Vis Orange/Hi-Vis Yellow Color
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Waterproof breathable heavy duty
- 300 D 100% polyester shell
- 3M Scotchlite reflective material
- Elastic waist with snap adjustable cuff
- Side access pockets
| Thickness | 300 Denier |
| Size | S |
| Construction | Waterproof |
| Wash Instructions | Do Not Wash |
| Reflective Type | Silver |
| Color | Hi-Vis Orange |
| 3M Scotchlite | Yes |
| Pocket Type | Slash Pocket |
| Standard | ANSI Clothing E |
| Fabric | Polyester |
| Reflective Width | 2 |
| Pockets | 2 |
| Weight | 1.1 LB |
| EAN or UPC | 616314212918 |

