- X-Large Size
- Hi-Vis Yellow Color
description
- ideal for electrical contractors and utilities, petrochemical, mining, hospital and plant technical maintenance, HVAC, wind energy, hybrid auto mechanics, environmental remediation, welding, telecommunications/cable and emergency services.
features
- 12 oz 100% cotton jersey, polyurethane coated FR shell that is waterproof and breathable
- ARC rating: ATPV 16.2 cal/cm2
- Heat applied FR reflective tape
- High-backed design
- FR hook and loop waist adjustment
- Snap adjustable cuffs
- NFPA 70E, ASTM F1891, ANSI 107-2015
| Reflective Type | Silver |
| HRC Method | ATPV |
| Construction | Water Resistant |
| Closure Type | Hook and Loop |
| Reflective Width | 2 |
| Size | XL |
| Color | Hi-Vis Yellow |
| Fabric | Cotton, Polyester |
| Standard | ANSI Clothing E, NFPA 70e, ASTM D6413, ASTM F1891 |
| HRC Level | 2 |
| Wash Instructions | Do Not Wash |
| HRC Cal | 14 |
| Weight | 1.98 LB |
| EAN or UPC | 616314219863 |

