- L Size
description
- Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
features
- Seamless knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Single-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
| Coating Color | Black |
| Gauge | 7 |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Tumble Dry |
| Coating | PVC |
| Cuff | Knit Wrist |
| Color | Natural |
| Wash Instructions | Machine Wash |
| Coating Coverage | One Side |
| Color2 | Natural |
| Grip | Dot |
| Liner Material | Cotton, Polyester |
| Dry Temperature | Low Heat |
| Size | L |
| Construction | Coated Seamless Knit |
| Glove Size | Large |
| Weight | 2.75 LB |
| EAN or UPC | 616314015182 |

