Skip to content Skip to navigation menu
Dot Grip M Size Natural Glove

36-110PD/M

Dot Grip M Size Natural Glove
Item #111678400
  • M Size
Dot Grip M Size Natural Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M Size

description

  • Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.

features

  • Seamless knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Single-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
Grip Dot
Sustainability Recyclable via Terracycle Program, Reusable/Launderable
Wash Temperature 104 ⁰F
Dry Temperature Low Heat
Coating PVC
Coating Color Black
Bleach Do Not Bleach
Glove Size Medium
Coating Coverage One Side
Cuff Knit Wrist
Liner Material Cotton, Polyester
Wash Instructions Machine Wash
Dry Instructions Tumble Dry
Gauge 7
Color2 Natural
Construction Coated Seamless Knit
Color Natural
Size M
Weight 0.13 LB
EAN or UPC 616314056758
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison