- PVC Coating
- XL Size
| Wash Instructions | Machine Wash |
| Color | Natural |
| Size | XL |
| Grip | Dot |
| Liner Material | Cotton, Polyester |
| Gauge | 7 |
| Coating Coverage | One Side |
| Bleach | Do Not Bleach |
| Glove Size | X-Large |
| Cuff | Knit Wrist |
| Dry Temperature | Low Heat |
| Construction | Coated Seamless Knit |
| Coating Color | Black |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Coating | PVC |
| Weight | 1.94 LB |
| EAN or UPC | 616314394010 |

