- PVC Coated Cotton/Polyester Knit Gloves
- Extra Large
- Continuous Knit
- Seamless Gloves Coated
applications
- Used in warehousing and package handling, general assembly, light-duty general work situations, construction and bottle handling
features
- The higher gauge yarn used indicates the yarns are finer compared to lower gauge yarns which are more coarse
- Gloves of higher gauges are more densely knit.
- FingerNails® heavy shell styles have coated finger tips to extend wear
- Imported
| Color Code | Black |
| Glove Type | Seamless Coated |
| Style | Double Side Black Dots Increased Grip |
| Glove Size | X-Large |
| Color | Black, Gray |
| Cuff Style | Continuous Knit |
| Length | 10.600 in |
| Material | Cotton, PVC, Polyester |
| Weight | 0.162 LB |
| EAN or UPC | 616314022753 |

