- Black
- Hi-Vis Orange
- Hi-Vis Yellow
- One Size
| Size | OS |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Coverage | Cap |
| Color | Black |
| FR Washes | Non-FR |
| Fabric | Polyester |
| Wash Instructions | Machine Wash |
| No. of Layers | 1 |
| Wash Temperature | 104 ⁰F |
| Weight | 0.17 LB |
| EAN or UPC | 616314270611 |

