- 28 in Width
- 36 in Length
- White Color
features
- Disposable
| Width | 28 in |
| Seams | Serged |
| Length | 36 in |
| Closure Type | Drawstring |
| Size | 28 in x 36 in |
| Fabric | PosiWear BA |
| Color | White |
| Clothing Type | Aprons |
| Wash Instructions | Do Not Wash |
| Weight | 8.8 LB |
| EAN or UPC | 662909361196 |

