- Navy Color
- OS Size
description
- Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
features
- 2 layer Cotton Twill/Fleece
- Flame Retardant treatment on outer shell
- FR treated 1 wash
- Regular length
- Navy Blue
- Insulated Ear Barrier
- Silver reflective strip
- One size fits most
| Color | Navy |
| Style | Regular Length |
| Warmth | Warm |
| Size | OS |
| No. of Layers | 2 |
| FR Washes | Treated-1 Wash |
| Coverage | Regular Length |
| Layers | 2 |
| Fabric | Cotton Twill, Fleece |
| Weight | 0.21 LB |
| EAN or UPC | 616314146831 |

