- Black Color
- OS Size
description
- Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
features
- 3 layer Polyester/Foam/Fleece
- Flame Retardant treatment on outer shell
- FR treated 1 wash
- Regular length
- Navy Blue
- Insulated Ear Barrier
- Silver reflective strip
- One size fits most
| Style | Regular Length |
| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Wash Cycles | 25 |
| Coverage | Regular Length |
| Color | Black |
| FR Washes | Treated-1 Wash |
| Layers | 3 |
| Fabric | Fleece, Polyester |
| Size | OS |
| Dry Instructions | Hang Dry |
| No. of Layers | 3 |
| Bleach | Do Not Bleach |
| Warmth | Warmer |
| Dry Clean | Do Not Dry-Clean |
| Weight | 0.18 LB |
| EAN or UPC | 616314146848 |

