- Black Color
- OS Size
description
- Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
features
- Polyester fleece
- 3-in-1 adjustable design
- Drawstring tightening for adjustment
- One size fits most
- Non FR
| Color | Black |
| Size | OS |
| Coverage | Shoulder Length |
| No. of Layers | 1 |
| Dry Temperature | Low Heat |
| Construction | 3-in-1 |
| Fabric | Polyester |
| Style | Shoulder Length |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Warmth | Warmer |
| Bleach | Do Not Bleach |
| FR Washes | Non-FR |
| Wash Temperature | 104 ⁰F |
| Layers | 1 |
| Weight | 0.35 LB |
| EAN or UPC | 616314069857 |

