- Black Color
- OS Size
description
- Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
features
- Protective fabric paneling over face shields against the wind's bite
- Can be worn in 3 different ways: open face balaclava, neck gaiter or full ski mask
- Warmth in mild to extreme conditions
- Lightweight fabric fits comfortably under a hard hat or helmet
- Flexible to fit most head sizes
- Machine Washable
| Warmth | Warmer |
| Color | Black |
| No. of Layers | 1 |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Style | Shoulder Length |
| FR Washes | Non-FR |
| Coverage | Shoulder Length |
| Sustainability | Reusable/Launderable |
| Size | OS |
| Wash Instructions | Machine Wash |
| Fabric | Polyester |
| Layers | 1 |
| Weight | 0.24 LB |
| EAN or UPC | 616314322105 |

