- Black Color
- OS Size
description
- The Thermal Exo Dual-Layer Balaclava features fabric layering technology that harnesses solar rays from the sun to amplifying the warming effect of the material up to 15°F (10°C). This functional, form-fitting balaclava provides dual layer comfort and protection from the extreme weather conditions, or can be worn with the outer layer down exposing the breathable mesh layer when less insulation is required.
features
- Featuers:
- Harnesses heat from the suns powerful solar rays to create an exothermic warming effect, intensifying the warming effect of the material up to 15° F (10°C)
- Solar Activated Dual-Layer Balaclava provides form-fitting comfort and protection from the extreme weather conditions sealing out the cold, wind, and snow
- Soft, breathable mesh inner layer, Nylon/Spandex outer layer
- Dual functionality, combine both face layers in cold climates or pull the outer layer down exposing the inner layer when less insulation is required
- Wear both face layers in cold climates or just the mesh when warmer
- Wear as a ski mask, neck gaiter or a full-face mask
- Lightweight fabric fits comfortably under a hard hat or helmet
- Full thermal head and neck coverage, easily tucks into jackets
- Flexible to fit most head sizes
- Machine Washable
| Color | Black |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Fabric | Polyester |
| Dry Temperature | Low Heat |
| Size | OS |
| Wash Instructions | Machine Wash |
| Weight | 0.24 LB |
| EAN or UPC | 616314322266 |

