- Navy
- One Size
- Regular Length
description
- Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
features
- All one size fits most sizing.
- Various liners (polyester fleece, cotton fleece, sherpa) provide varying levels of insulation and warmth
- Various lengths offer full head or head and neck protection
| Fabric | Cotton Twill, Fleece |
| Style | Regular Length |
| Warmth | Warm |
| Color | Navy |
| FR Washes | Treated-30 Washes |
| Layers | 2 |
| Weight | 0.21 LB |
| EAN or UPC | 616314100819 |

