- Black
- One Size
- Regular Length
description
- Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
features
- Regular Length
- 3 Layers
- Polyester/Foam/Fleece
- FR treated polyester outer shell, up to 10 washes
| FR Washes | Treated-10 Washes |
| Color | Black |
| Layers | 3 |
| Warmth | Warmer |
| Style | Regular Length |
| Weight | 13.23 LB |
| EAN or UPC | 616314100826 |

