- Navy
- One Size
- Shoulder Length
description
- Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
features
- Shoulder length
- 2 Layers
- Cotton Twill/Fleece
- FR treated cotton, up to 30 washes
| Style | Shoulder Length |
| Warmth | Warmer |
| FR Washes | Treated-30 Washes |
| Fabric | Cotton Twill, Fleece |
| Layers | 2 |
| Color | Navy |
| Weight | 0.33 LB |
| EAN or UPC | 616314100833 |

