- Black
- One Size
- Full Face
description
- Designed to fit over hard hats in cold weather applications.
features
- Acrylic rib knit
- Stretches to fit snugly over most hard hat styles
- Keeps the face and neck protected from wind and cool conditions
| Fabric | Acrylic |
| Size | OS |
| Color | Black |
| Layers | 1 |
| Standard | Taa Comp. |
| Coverage | Full Face |
| No. of Layers | 1 |
| Style | Full Face |
| FR Washes | Non-FR |
| Weight | 0.14 LB |
| EAN or UPC | 616314190339 |

