- Black
- One Size
- Ears and Neck
description
- Designed to fit over hard hats in cold weather applications.
features
- Arc rating: EBT 15 cal/cm2
- PPE 2
- Modacrylic blend rib knit
- Stretches to fit snugly over most hard hat styles
- Keeps ears and back of neck protected from wind and cool conditions
- ASTM F1506-10A
- ASTM F1959/F1959M-14
| FR Washes | FR Material |
| HRC Method | EBT |
| Layers | 1 |
| Bleach | Do Not Bleach |
| Standard | Taa Comp. |
| Wash Temperature | 131 ⁰F |
| Coverage | Ears and Neck |
| Style | Ears and Neck |
| Dry Instructions | Hang Dry |
| HRC Cal | 15 |
| Wash Cycles | 50 |
| Wash Instructions | Machine Wash |
| Color | Black |
| Size | OS |
| Fabric | Modacrylic |
| No. of Layers | 1 |
| HRC Level | 2 |
| Weight | 0.14 LB |
| EAN or UPC | 616314190322 |

