- Navy Color
- OS Size
description
- Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
applications
- Ideal for use in cold work conditions to provide additional warmth to the head and body
features
- Mid-Length
- Two layers at crown, outer shell FR treated up to 10 washes
- Extended acrylic neck
- Navy blue
| Style | Mid Length |
| Fabric | Fleece |
| Color | Navy |
| Manufacturer Name | SafetyGear by PIP� |
| No. of Layers | 2 |
| Construction | Zippered Liner |
| Coverage | Mid Length |
| Layers | 2 |
| FR Washes | Treated-10 Washes |
| Warmth | Warmer |
| Size | OS |
| Weight | 0.37 LB |
| EAN or UPC | 616314069925 |

