- Single Side Dots
- Extra Small
- Black
- Natural
applications
- Use in warehousing and package handling, general assembly, light-duty general work situations, construction and bottle handling
features
- The higher gauge yarn used indicates the yarns are finer compared to lower gauge yarns which are more coarse
- Gloves of higher gauges are more densely knit
- Coated with PVC for added grip and durability
- Knit construction allows breathability with less hand fatigue
- Seamless pattern increases comfort
- Small size fits ladies well
- Imported shell coated in the USA
| Glove Size | X-Small |
| Glove Type | Seamless Glove Coated |
| Style | Single Side Dots |
| Usage | Warehouse Package Handling, General Assembly, Light Duty General Work, Construction, Bottle Handling |
| Material | Cotton, PVC, Polyester |
| Cuff Style | Continuous Knit |
| Color | Natural, Black |
| Type | General-Duty |
| Weight | 1.52 LB |
| EAN or UPC | 616314065521 |

