- Palm Coat
- Small
| Cuff Style | Continuous Knit |
| Length | 8.900 in |
| Glove Type | Seamless Glove Coated |
| Glove Size | Small |
| Color Code | Yellow |
| Style | Palm Coat |
| Material |
Cotton PVC Polyester |
| Usage | Warehouse Package Handling, General Assembly, Light Duty General Work, Construction, Bottle Handling |
| Type | General-Duty |
| Weight | 0.137 LB |
| EAN or UPC | 616314028625 |

