- Class 3 Bomber Jacket Made W/ Gore-Tex®
- Orange
- Polyester
- 30.3" Long
- 4X Large
applications
- Ideal for use in work conditions that require protection from all weather conditions and hi-visibility safety apparel be worn
features
- Neilsen Clothing engineered with 100% Gore-Tex® laminated polyester shell fabric with fully taped seams
- Waterproof, breathable, windproof protection
- Meet ANSI 107-2004 and ANSI 107-2010 class 3 standards
- Double storm flap with heavy-duty zipper and snap closure to ensure waterproof protection
- Zippered slash pockets with storm flaps
- Elastic inner storm cuffs for a weather tight seal around wrists
- Removable fold away hood
- 3M™ Scotchlite™ reflective tape
| Size Group | 4X Large |
| Closure Type | Zipper Snaps |
| Type | Bomber |
| Color | Orange |
| Resistance | Waterproof |
| Length | 30.300 in |
| Style | 2 External Pockets 3M Scotchlite™ Reflective Tape |
| Material | Polyester |
| Weight | 4.0 LB |
| EAN or UPC | 5055282026953 |

