- Class E Pants With Gore-Tex®
- Hi-Vis Orange
- Polyester
- 2X Large
- Elastic Waist
applications
- Ideal for use in work conditions that require protection from all weather conditions and high visibility safety apparel be worn
features
- Neilsen Clothing engineered with 100% Gore-Tex® laminated polyester shell fabric with fully taped seams
- Waterproof, breathable, windproof protection
- Meet ANSI 107-2004 and ANSI 107-2010 class E standards
- Plain front
- Elastic waist band for comfortable fit
- 3M Scotchlite™ reflective tape
- Orange pants contain side pass through access pockets with hook & loop closure, gusseted zipper cuffs for donning over boots
- Yellow pants have no pockets, snap adjustment on cuffs
| Size Group | 2X-Large |
| Style | Elastic Waist 3M™ Scotchlite™ Reflective Tape 2 Side Access Pockets |
| Closure Type | Zipper |
| Material | Polyester |
| Manufacturer Name | PIP |
| Type | Pants |
| Seam | Taped |
| Color | Hi-Vis Orange |
| Weight | 2.0 LB |
| EAN or UPC | 5055282027035 |

