- Large Glove Size
description
- Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
features
- Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Breathable glove shell
| Glove Size | Large |
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| Coating Color | Blue |
| Gauge | 13 |
| Color | Gray |
| Color2 | Gray |
| Coating | Nitrile |
| Weight | 0.3 LB |
| EAN or UPC | 662909026767 |

