- 28 in Width
- 36 in Length
- White Color
description
- PosiWear UB is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
features
- PosiWear UB: Ultimate Barrier - Proprietary technology against dry particulates and liquid splash including viral and blood borne pathogens, as well as, non-hazardous chemicals
- White in color
- One size fits most 28" X 36"
- Passes U.S. ASTM 1670-1671 standards for blood and viral penetration
- Passes NFPA 99 antistatic test
- One time use product
| Length | 36 in |
| Width | 28 in |
| Size | 28 in x 36 in |
| Seams | Serged |
| Color | White |
| Fabric | PosiWear UB |
| Wash Instructions | Do Not Wash |
| Clothing Type | Aprons |
| Closure Type | Drawstring |
| Weight | 8.8 LB |
| EAN or UPC | 662909037220 |

