- Nitrile Coated Cotton/Polyester Gloves
- Gray, Black Nitrile Coated Palm and Fingers
- Large
| Glove Size | Large |
| Cuff Style | Continuous |
| Material | Nitrile Coated Cotton/Polyester |
| Color | Gray, Black Nitrile Coated Palm and Fingers |
| Weight | 0.181 LB |
| EAN or UPC | 616314021220 |

