- Nitrile Coated Cotton/Polyester Gloves
- Gray, Black Nitrile Coated Palm and Fingers
- Extra Large
| Color | Gray, Black Nitrile Coated Palm and Fingers |
| Glove Size | X-Large |
| Material | Nitrile Coated Cotton/Polyester |
| Cuff Style | Continuous |
| Weight | 0.25 LB |
| EAN or UPC | 616314021251 |

