- Hi-Vis Yellow Color
- Small Size
description
- For daily wear or use over arc flash suites and coveralls. Ideal for a wide variety of applications where hi-visibility and AR/FR protection is needed.
features
- 11.2 oz AR/FR fleece knit
- ARC rating: ATPV 19.2 cal/cm2
- 2" 3M Scotchlite Reflective Material Segmented FR Trim
- Black bottom and cuffs to help hide dirt
- Front hand warmer pockets and left zippered chest pocket
- Aramid high tenacity FR thread
- Adjustable drawstring hood
- #5 resin zipper on aramid tape
- Storm guard over front zipper with hook and loop closure
- FR rib knit cuff and waistband
- NFPA 70E, ASMT F1506, ANSI 107-2015
| Construction | Black Bottom |
| HRC Method | ATPV |
| Pockets | 3 |
| Type | Sweatshirt |
| HRC Cal | 19 |
| Size | S |
| Standard | ANSI Clothing 3, ANSI Type Class R3, NFPA 70e |
| Color | Hi-Vis Yellow |
| HRC Level | 2 |
| Fabric | Fleece, Fleece |
| Closure Type | Zipper |
| Pocket Type | Hand Warmer Pocket, Zippered Pocket, Chest Pocket |
| Weight | 2.42 LB |
| EAN or UPC | 616314213052 |

