- One Size
description
- Ideal for daily wear use and under arc flash suits and coveralls.
features
- 6.5 oz. 100% FR cotton knit
- Meets NFPA 70E & ASTM F1506
- Fabric meets NFPA 2112-2012
- Self binding
- Arc rating: ATPV 11.8 cal/cm2
- PPE 2
- One size fits most
| Size | OS |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Wash Temperature | 140 ⁰F |
| HRC Cal | 11.8 |
| Dry Instructions | Tumble Dry |
| HRC Level | 2 |
| Bleach | Do Not Bleach |
| Fabric | Cotton |
| HRC Method | ATPV |
| Standard | NFPA 70e, NFPA 2112, ASTM F1506 |
| Color | Navy |
| Weight | 0.26 LB |
| EAN or UPC | 616314162183 |

