- Gray/Navy/Orange Color
- X-Large Size
features
- 6.5 oz 100% cotton interlock knit FR
- Fabric meets requirements in accordance with ANSI/NFPA 2112-2012
- Arc rating: ATPV 11.8 cal/cm2
- Meets NFPA 70E, ASTM F1506
- PPE 2
- 1 chest pocket
| Closure Type | Pullover |
| Color | Gray |
| HRC Cal | 10.6 |
| HRC Level | 2 |
| Type | T-Shirt |
| HRC Method | ATPV |
| Fabric | Cotton |
| Dry Instructions | Tumble Dry |
| Standard | NFPA 70e, NFPA 2112 |
| Pockets | 1 |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Wash Temperature | 140 ⁰F |
| Size | XL |
| Pocket Type | Chest Pocket |
| Weight | 1.1 LB |
| EAN or UPC | 616314263644 |

