- Gray/Navy/Orange Color
- 3X-Large Size
features
- 6.5 oz 100% cotton interlock knit FR
- Fabric meets requirements in accordance with ANSI/NFPA 2112-2012
- Arc rating: ATPV 11.8 cal/cm2
- Meets NFPA 70E, ASTM F1506
- PPE 2
- 1 chest pocket
| Color | Gray, Navy, Orange |
| Fabric | Cotton |
| HRC Method | ATPV |
| HRC Cal | 11.8 |
| Pocket Type | Chest Pocket |
| Weight | 1.1 LB |
| EAN or UPC | 616314161025 |

