Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Gray Cotton Large Shirt

385-FRLS-(LG)-L

Gray Cotton Large Shirt
Item #113044614
  • Gray/Navy/Orange Color
  • Large Size
Gray Cotton Large Shirt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray/Navy/Orange Color
  • Large Size

features

  • 6.5 oz 100% cotton interlock knit FR
  • Fabric meets requirements in accordance with ANSI/NFPA 2112-2012
  • Arc rating: ATPV 11.8 cal/cm2
  • Meets NFPA 70E, ASTM F1506
  • PPE 2
  • 1 chest pocket
HRC Method ATPV
HRC Cal 11.8
Color Gray, Navy, Orange
Fabric Cotton
Pocket Type Chest Pocket
Weight 1.1 LB
EAN or UPC 616314160998
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison