- Orange/Navy Color
- X-Large Size
description
- Ideal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability.
features
- PPE 2, ASTM F1506 and NFPA 70E
- Arc Rating:ATPV=20.9cal/cm2
- 12oz FR fleece knit
- Aramid high tenacity FR thread
- Adjustable FR drawstring around hood
- FR rib knit cuffs & waistband
- Hood with interlock lining
- Patch pocket at front bottom
| Closure Type | Pullover |
| Type | Hoodie |
| HRC Cal | 23.3 |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 140 ⁰F |
| HRC Level | 2 |
| Wash Instructions | Machine Wash |
| Size | XL |
| Bleach | Do Not Bleach |
| HRC Method | ATPV |
| Hood | Attached |
| Color | Orange |
| Fabric | Cotton, Fleece |
| Weight | 1.32 LB |
| EAN or UPC | 616314158766 |

