- Blue Color
- Zipper Closure
description
- Ideal for electrical, utilities, petrochemical, oil, gas, mining and welding.
features
- Arc Rating: ATPV 16.4 cal/cm2
- Denim 13oz FR
- Contrast Topstitching with Aramid high tenacity FR thread
- All metal thermally protected from the skin
- Bar-tacked at all stress points
- One-way heavy duty #5 brass zipper on aramid tape
- 2 curved waist pockets,1 coin pocket at right side, 2 rear hip patch pockets, hammer loop on left leg and tool pocket on right leg
- One set copper jeans button at front waistband
- NFPA 70E / ASTM F1506
- NFPA 2112-2012
- NFPA 1975-2009
- CAN/CGSB 155.20-2000,CAN/CGSB 155.22-97,et OSHA 29 CFR1910.269
- EN ISO11611:2008, EN ISO11612:2008, EN ISO14116:2008
| HRC Method | ATPV |
| Color | Blue |
| Wash Temperature | 104 ⁰F |
| Length | 32 in |
| Closure Type | Zipper |
| Type | Jeans |
| Dry Instructions | Tumble Dry |
| Pocket Type | Waist Pocket, Coin Pocket, Rear Hip Pocket |
| Dry Temperature | Low Heat |
| HRC Cal | 16.399999999999999 |
| Width | 46 in |
| Bleach | Do Not Bleach |
| Fabric | Cotton, Twill, Denim |
| Wash Instructions | Machine Wash |
| Size | 46W x 32L |
| Pockets | 5 |
| HRC Level | 2 |
| Weight | 4.85 LB |
| EAN or UPC | 616314165429 |

