- M Size
- Gray Color
- Long Sleeve Length
description
- Ideal for electrical, utilities, petrochemical, oil, gas, mining and welding.
features
- 6oz. Modacrylic/Cotton/Aramid blend
- ARC Rating: ATPV 9 cal/cm2
- 2 chest pockets with buttoned flap closure and pencil slots
- Bar-tacked at all stress points
- Aramid high-tenacity FR thread
- Melamine FR buttons, front closure, collar, cuffs and pockets
- Dual-certified to NFPA 70E and NFPA 2112-2023 standards
| Fabric | Aramid Blend, Cotton, Modacrylic |
| Wash Cycles | 50 |
| Color | Gray |
| No. of Pockets | 2 |
| Sustainability | Reusable/Launderable |
| Closure | Buttons |
| HRC Level | 2 |
| Pocket Type | Chest Pocket, Flap Pocket |
| Wash Temperature | 131 ⁰F |
| HRC Method | ATPV |
| Size | M |
| Closure Type | Buttons |
| Bleach | Do Not Bleach |
| Type | Workshirt |
| Dry Instructions | Hang Dry |
| Standard | NFPA 70e, NFPA 2112, UL Certified, ASTM F1506 |
| Wash Instructions | Machine Wash |
| HRC Cal | 9 |
| Pockets | 2 |
| Weight | 39.68 LB |
| EAN or UPC | 616314785504 |

