- 50 in Width
- 30 in Length
- Blue Color
description
- Ideal for electrical, utilities, petrochemical, oil, gas, mining and welding.
features
- ARC Rating: ATPV 13.1 cal/cm2
- 10.5oz FR denim / 2% spandex
- Contrast Topstitching with Aramid high tenacity FR thread
- All metal thermally protected from the skin
- Bar-tacked at all stress points
- One-way heavy duty #5 brass zipper on aramid tape
- 2 curved waist pockets, 1 coin pocket at right side and 2 rear hip patch pockets
- One set copper jeans button at front waistband
- NFPA 70E / ASTM F1506
- NFPA 2112-2023
- CAN/CGSB 155.20-2000,CAN/CGSB 155.22-97,et OSHA 29 CFR1910.269
- EN ISO11611:2008, EN ISO11612:2008, EN ISO14116:2008
| Closure Type | Zipper |
| Wash Temperature | 140 ⁰F |
| Wash Instructions | Machine Wash |
| Standard | NFPA 2112, UL Certified |
| Resisrance | Arc and Flame |
| Sustainability | Reusable/Launderable |
| HRC Method | ATPV |
| Type | Jeans |
| Color | Blue |
| Bleach | Do Not Bleach |
| Length | 30 in |
| Width | 50 in |
| Fabric | Cotton, Spandex |
| No. of Pockets | 5 |
| Pocket Type | Coin Pocket, Rear Hip Pocket, Waist Pocket |
| HRC Level | 2 |
| Dry Instructions | Tumble Dry |
| Closure | Zipper |
| HRC Cal | 13.1 |
| Size | 50W x 30L |
| Dry Temperature | Low Heat |
| Pockets | 5 |
| Weight | 4.85 LB |
| EAN or UPC | 616314799945 |

