- Tan/Navy Color
- Medium Size
description
- Ideal for workers who are exposed to flame and ARC flash risk.
features
- 7oz. 90% cotton / 10% nylon FR twill
- Arc rating: ATPV 8.5 cal/cm2
- Dual-certified to NFPA 70E and NFPA 2112-2012 standards
- PPE 2
- 2 chest pockets with pencil line in each
- buttoned flap closure
- Bar-tacked at all stress points
- Aramid high-tenacity FR thread
- Melamine FR buttons, front closure, collar, cuffs and pockets
| Wash Temperature | 140 ⁰F |
| Closure Type | Buttons |
| Wash Instructions | Machine Wash |
| Pockets | 2 |
| HRC Method | ATPV |
| Pocket Type | Flap Pocket, Chest Pocket |
| Size | M |
| Fabric | Cotton, Nylon |
| Bleach | Do Not Bleach |
| HRC Level | 2 |
| Standard | NFPA 70e, NFPA 2112, UL Certified, ASTM F1506 |
| HRC Cal | 9.1999999999999993 |
| Dry Instructions | Tumble Dry |
| Color | Tan |
| Weight | 1.32 LB |
| EAN or UPC | 616314163715 |

