- One Size
description
- Ideal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability.
features
- 86/14 FR cotton/nylon knit, 13 oz
- Self binding
- Arc rating: ATPV 32.4 cal/cm2
- PPE 3
- Available in Orange and Navy Blue
- Care: Home wash
| Color | Navy |
| HRC Level | 3 |
| Layers | 2 |
| Fabric | Cotton, Nylon |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| HRC Method | ATPV |
| Wash Temperature | 140 ⁰F |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Standard | NFPA 70e |
| Size | OS |
| HRC Cal | 32.4 |
| No. of Layers | 2 |
| Weight | 0.44 LB |
| EAN or UPC | 13964124781 |

