- 4XL Size
| Size | 4XL |
| Fabric | Aramid Blend, Cellulose, Cotton, Modacrylic, Ripstop |
| Bleach | Do Not Bleach |
| Sustainability | Reusable/Launderable |
| Dry Clean | Do Not Dry-Clean |
| Gender | Men |
| Glove Size | 4X-Large |
| Construction | Ripstop |
| Pocket Type | Chest Pocket, Mic Tab |
| HRC Level | 2 |
| Color | Orange/Navy |
| Dry Instructions | Tumble Dry |
| HRC Method | ATPV |
| HRC Cal | 8.9 |
| Wash Temperature | 104 ⁰F |
| Pockets | 2 |
| Closure Type | Buttons |
| Standard | ANSI Type Class R3, NFPA 70e, NFPA 2112, UL Certified, ASTM F1506 |
| Wash Instructions | Machine Wash |
| Weight | 39.68 LB |

