- L Size
| Material | Modacrylic/ Cellulose/Polyamides/Antistatic |
| HRC Method | ATPV |
| HRC Cal | 8.9 |
| Color | Orange/Navy |
| Standard | ANSI Type Class R3, NFPA 70e, NFPA 2112, UL Certified, ASTM F1506 |
| Fabric | Aramid Blend, Cellulose, Cotton, Modacrylic, Ripstop |
| Closure Type | Buttons |
| Glove Size | Large |
| Pocket Type | Chest Pocket, Mic Tab |
| Size | L |
| Gender | Women |
| Pockets | 2 |
| Construction | Ripstop |
| HRC Level | 2 |
| Weight | 35.27 LB |

