- M Size
description
- Used for glass, plywood and lumber handling and fishing.
features
- Seamless polyester knit shell is comfortable and flexible
- Polyester shell dries fast in wet applications
- Knit Wrist helps prevent dirt and debris from entering the glove
- Double-sided PVC "Honeycomb Criss-Cross" pattern provides enhanced grip and extra cut and abrasion resistance
| Color | Orange |
| Cuff | Knit Wrist |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Gauge | 10 |
| Construction | Coated Seamless Knit |
| Coating | PVC |
| Coating Color | Orange |
| Color2 | Orange |
| Bleach | Do Not Bleach |
| Coating Coverage | Double-Sided |
| Grip | Pattern |
| Liner Material | Polyester |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Glove Size | Medium |
| Size | M |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Weight | 0.26 LB |
| EAN or UPC | 616314002946 |

