- XL Size
description
- Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
features
- Cost and comfort combine to make this glove the economical palm coated glove choice
- Latex coating provides excellent grip in wet/dry conditions and offers abrasion resistance
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| Standard | EN 388 2111, EN 388 2016 2111X, EN 388 A 2, EN 388 C 1, EN 388 T 1, EN 388 P 1, EN 388 I X, ANSI Abrasion Cycles 250, Taa Comp |
| Color2 | Natural |
| Coating | Latex |
| Coating Color | Blue |
| Gauge | 10 |
| Glove Size | X-Large |
| EN 388 | 211 |
| Wash Temperature | 104 ⁰F |
| Liner Material | Cotton, Polyester |
| EN 388 P | 1 |
| EN 388 2016 | 211X |
| EN 388 I | X |
| EN 388 A | 2 |
| Wash Instructions | Machine Wash |
| Grip | Smooth |
| Construction | Coated Seamless Knit |
| Size | XL |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Dry Temperature | Low Heat |
| Color | Natural |
| Bleach | Do Not Bleach |
| EN 388 T | 1 |
| Dry Instructions | Tumble Dry |
| Weight | 0.18 LB |
| EAN or UPC | 616314051883 |

