- XS Size
description
- Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
features
- Seamless cotton/polyester knit shell is comfortable and flexible
- Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
- Breathable glove shell
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Ergonomic shaped curved finger pattern
| Color | Gray |
| Construction | Coated Seamless Knit |
| Cuff | Knit Wrist |
| Dry Instructions | Tumble Dry |
| Coating | Latex |
| Wash Temperature | 104 ⁰F |
| Gauge | 10 |
| Bleach | Do Not Bleach |
| EN 388 2016 | 2142X |
| EN 388 I | X |
| Glove Size | X-Small |
| Color2 | Gray |
| EN 388 T | 4 |
| Standard | EN 388 2142, EN 388 2016 2142X, EN 388 A 2, EN 388 C 1, EN 388 T 4, EN 388 P 2, EN 388 I X, ANSI Abrasion 3, ANSI Abrasion Cycles 1400 |
| Coating Coverage | Palm & Fingers |
| Dry Temperature | Low Heat |
| EN 388 C | 1 |
| Grip | Crinkle. |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Wash Instructions | Machine Wash |
| EN 388 | 2142 |
| Size | XS |
| EN 388 P | 2 |
| EN 388 A | 2 |
| Liner Material | Cotton, Polyester |
| Coating Color | Blue |
| Weight | 0.06 LB |
| EAN or UPC | 616314046520 |

