- Large Glove Size
description
- Ideal for light construction, auto repair, demolition, manufacturing, fabrication, landscaping.
features
- Seamless cotton/polyester knit shell is comfortable and flexible
- Latex "Crinkle" coating provides superior grip in wet/dry conditions and offers abrasion resistance
- Ergonomic shaped curved finger pattern reduces hand fatigue, offers superior dexterity and durability
- Fabric back provides breathability and flexibility
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
| EN 388 C | 2 |
| Gauge | 10 |
| EN 388 T | 4 |
| Cuff | Knit Wrist |
| EN 388 2016 | 2243X |
| Color2 | Black |
| Coating | Latex |
| Glove Size | Large |
| Coating Color | Black |
| EN 388 | 2243 |
| EN 388 I | X |
| Coating Coverage | Palm & Fingers |
| EN 388 A | 2 |
| EN 388 P | 3 |
| Color | Black |
| Weight | 0.25 LB |
| EAN or UPC | 616314085932 |

